Shop All Blast Cabinet Parts
Econoline
Hose Fittings
Mfr # 201863
Zoro # G7347322
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 101698G-A,101699G-A,101699G-A,101699G-A,101699G-A
- Fits Brand Econoline
- For Use With Air System
- Air Pressure - Maximum 120 psi
- Hose Outer Diameter 5/8 in
Product Information
- Brand Econoline
- MFR # 201863
- Zoro # G7347322
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Hose Outer Diameter | 5/8 in |
Hose Inner Diameter | 3/8 in |
Overall Length | 40 in |
Details
For Use With Mfr. Model Number | 101698G-A,101699G-A,101699G-A,101699G-A,101699G-A |
Fits Brand | Econoline |
Item | Blasting Cabinet Air Hose |
For Use With | Air System |
Air Pressure - Maximum | 120 psi |
Material | Rubber |
Description
Blasting Cabinet Air Hose, Hose Inner Diameter 3/8 in, Hose Outer Diameter 5/8 in, Overall Length 40 in, Material Rubber, Air Pressure - Maximum 120 psi, Compatible with Grainger Part Number 3Z850, 3Z887, 3Z947, 4NFU2, 4NFU3, Compatible with Manufacturer Model Number 101694G-A, 101696G-A, 101698G-A, 101699G-A, 101701G-A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98828)
- CS UNITEC Fleece Wheel, 400 Grit, 4in dia, 4-1/8in W (47415)
- NORTON ABRASIVES Griddle Brick (61463687870)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), 120Z, 7/8" (31347)
- ECONOLINE Safety Foot and Pedal Valve (411706)
- ECONOLINE Motor Assembly (414414)
- ECONOLINE Dust Collector Vacuum (414404)
- ECONOLINE Dust Filter (495171)
- ECONOLINE Cabinet Floor, Length: 42" (201338)
- ECONOLINE Enclosure Gasket (411427)
- ECONOLINE Left Hand Glove Only (12008L)
- Econoline Blast Cabinet Parts