Shop All Blast Cabinet Parts
Econoline
Gun Body Only
Mfr # 201775
Zoro # G7376582
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Feed Type Siphon
- Fits Brand Econoline
- For Use With Mfr. Model Number 101694DG-A
- Hose Connector Type NPT
- Air Flow - Maximum 45 cfm
Product Information
- Brand Econoline
- MFR # 201775
- Zoro # G7376582
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Hose Connector Size | 3/8 in |
Details
Feed Type | Siphon |
Fits Brand | Econoline |
Item | Gun Body |
For Use With Mfr. Model Number | 101694DG-A |
Hose Connector Type | NPT |
Air Flow - Maximum | 45 cfm |
Air Pressure - Maximum | 100 psi |
Description
Gun Body, Product Type Blast Gun Body, Feed Type Siphon, Air Flow - Maximum 45 cfm, Air Pressure - Maximum 100 psi, Nozzle Inner Dia. Not Applicable, Nozzle Material Not Applicable, Hose Connector Size 3/8 in, Hose Connector Type NPT, Compatible with Grainger Part Number 3Z850, 3Z887, 3Z947, 4NFU2, 4NFU3, Compatible with Manufacturer Model Number 101694G-A, 101696G-A, 101698G-A, 101699G-A, 101701G-A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-1/2" Power Tube Brush, .0104" Steel Wire Fill, 1" Brush Length (21269)
- MILWAUKEE TOOL 180 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5180)
- VSM Abrasive Belt, 40 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Silicon Carbide (113464)
- WEILER 4-1/2" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 7/8 A.H. (58305)
- ECONOLINE Foot Pedal Valve (411131)
- ECONOLINE Hose Fittings (201863)
- ECONOLINE Carbide Nozzle (410207)
- ECONOLINE Right Hand Glove Only (412008R)
- ECONOLINE Screen Carbon (311141)
- ECONOLINE Nozzle Assembly (201790)
- AMERICAN HAWK INDUSTRIAL Carbide Sandblast Nozzle 5/16" for Siphon guns (10104)
- Econoline Blast Cabinet Parts