Shop All Abrasive Blaster Accessories
Econoline
Gun Assembly
Mfr # 201379
Zoro # G3228136
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Gun
- Pressure (CFM) 12 cfm
- For Use With 3Z848, 3Z850, 3Z887, 3Z947
- Feed Type Siphon
- Nozzle Inner Dia. 1/4 in
Product Information
- Brand Econoline
- MFR # 201379
- Zoro # G3228136
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Nozzle Inner Dia. | 1/4 in |
Details
Blasting Accessory Grouping | Gun |
Pressure (CFM) | 12 cfm |
For Use With | 3Z848, 3Z850, 3Z887, 3Z947 |
Item | Gun Assembly Siphon Feed |
Feed Type | Siphon |
Air Flow - Maximum | 12 cfm |
Nozzle Material | Tungsten Carbide |
Air Pressure - Minimum | 40 psi |
Air Pressure - Maximum | 100 psi |
Description
Gun Assembly Siphon Feed, Product Type Abrasive Blast Gun, Feed Type Siphon, Air Flow - Maximum 12 cfm, Nozzle Inner Dia. 1/4 in, Nozzle Material Tungsten Carbide, Hose Connector Size Not Applicable, Hose Connector Type Not Applicable, Hose Length Not Applicable, Air Pressure - Minimum 40 psi, Air Pressure - Maximum 100 psi, Compatible with Grainger Part Number 3Z848, 3Z850, 3Z887, 3Z947, 4NFU2, 4NFU3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Imperial Wetordry Sheet 5-1/2"X9"50 Sheets (MMM2044)
- ASTRO PNEUMATIC SANDING & POLISHING DA COMPLETE KIT (AO3050)
- DIABLO SandNet 9 in. L X 3-2/3 in. W 220 Grit Ceramic Blend Sanding Sheet 5 pk (DNS323220S05G)
- 3M CP0416P Angled Sanding Sponge Medium 6PK (51111031407)
- ECONOLINE Window (411429)
- ECONOLINE Filter Cartridge (414508)
- ECONOLINE Gloves, 32 In All Natural Rubber, PK2 (412403)
- ECONOLINE Blast Cabinet Parts Tray, 16x8 In (201211)
- ECONOLINE Polyfelt Filter Bag (414436)
- ECONOLINE Auto Tumble Basket Kit, 12x12 In (101738G-12)
- MARCO 1-1/2" ID Brass Tank Coupling NPT (10SB2)
- Econoline Abrasive Blaster Accessories