Shop All Vise and Clamp Parts
Econoline
Glove Clamp, Pair
Mfr # 414513
Zoro # G3485301
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Econoline
- For Use With Mfr. Model Number 101696SG-A
- Overall Width 9 in
- Material Steel
- Overall Dia. 10 in
Product Information
- Brand Econoline
- MFR # 414513
- Zoro # G3485301
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Overall Width | 9 in |
Overall Dia. | 10 in |
Details
Item | Glove Clamps |
Fits Brand | Econoline |
For Use With Mfr. Model Number | 101696SG-A |
Material | Steel |
Description
Glove Clamps, Product Type Glove Clamps, Compatible with Grainger Part Number 40HY72, Overall Dia. 10 in, Overall Length Not Applicable, Overall Width 9 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101699WD-A, Material Steel, Overall Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012FP)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 5/16-18 (TM235-18HA)
- EXCEL BLADES #15 Scalpel Blade Replacements, Surgical Stainless Steel, 2pcs., 12pk. (15)
- PROTO Metric Nut Driver - 4 mm x 2-7/8" (J9204M)
- ECONOLINE Latch (411712)
- ECONOLINE Trap Door Gasket (410546)
- HHIP M2.5 X 6 Screw (2100-0070)
- PANAVISE IDC Block, Female, 0.250 x 0.250 x0.190 in (510)
- KIPP Tether Cable Form:C With Loop L=150, Stainless Steel, Comp:Aluminum (K0367.2150)
- PANAVISE 6.5" x 3.5" x 4.5" Vacuum Vise Base (380)
- WILTON Replacement Vise Jaw, Copper, 8 in, PR (404-8)
- Econoline Vise and Clamp Parts