Shop All Abrasive Blaster Accessories
Econoline
Filter Cartridge
Mfr # 495114
Zoro # G3253731
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Filters
- For Use With 6YY21
- Size 9 X 24 in
- Overall Height (In.) 24 in
- Overall Dia. (In.) 5 in ID, 9-13/64 in OD
Product Information
- Brand Econoline
- MFR # 495114
- Zoro # G3253731
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | 9 X 24 in |
Overall Height (In.) | 24 in |
Overall Dia. (In.) | 5 in ID, 9-13/64 in OD |
Overall Dia. | 9 3/16 in |
Filter Height | 99.9% @ 0.5 micron |
Overall Length | 24 in |
Details
Blasting Accessory Grouping | Filters |
For Use With | 6YY21 |
Item | Filter Cartridge |
Description
Filter Cartridge, Filter Type Cartridge Filter, Filter Height 99.9 Percent @ 0.5 micron, Overall Depth Not Applicable, Overall Width Not Applicable, Overall Dia. 9 3/16 in, Overall Length 24 in, Compatible with Grainger Part Number 6YY22, Compatible with Manufacturer Model Number 101716GY-4C, 101716GY-6C, 101716GYG-4C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 8x3/4x3/4in (61463610280)
- RIDGID 33125 F229 3& 4 Heavy Duty Cutting Wheel (33125-RIDGID)
- CGW ABRASIVES Sanding Belt, 3/4" W, 18' L, Surface Conditioning, Medium, Maroon (59236)
- BOSCH 14x11810x1Type1HSPortableC/O (CWPS1M1400)
- ECONOLINE Gloves, Use With 3JR97, 3JR98, PR (412402)
- ECONOLINE Gloves, 32 In All Natural Rubber, PK2 (412403)
- ECONOLINE Left Glove -24X8 (412020L)
- ECONOLINE Siphon Feed Air Jet (201383)
- ECONOLINE Auto Tumble Basket Kit, 12x12 In (101738G-12)
- ECONOLINE Gun Assembly (201379)
- MARCO 1-1/4" Maxum III Abrasive Metering Valve with Urethane Sleeve (10101945)
- Econoline Abrasive Blaster Accessories