Shop All Blast Cabinet Parts
Econoline
Dust Collector Vacuum
Mfr # 414404
Zoro # G7302775
original price:
$222.72
23% off
new price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24 in
- Overall Width 20 in
- Overall Depth 20 in
- For Use With Mfr. Model Number 101691G-A
- Fits Brand Econoline
Product Information
- Brand Econoline
- MFR # 414404
- Zoro # G7302775
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Overall Height | 24 in |
Overall Width | 20 in |
Overall Depth | 20 in |
Hose Length | 5 ft |
Filter Height | 99.9 @ 1 micron |
Hose Diameter | 2 1/2 in |
Details
Item | Abrasive Blasting Dust Collector |
For Use With Mfr. Model Number | 101691G-A |
Fits Brand | Econoline |
Type | Dust Collector Vacuum |
Air Flow - Maximum | 100 cfm |
Sound Level - Maximum | 85 dBA |
Description
Abrasive Blasting Dust Collector, Filter Type Cartridge Filter, Air Flow - Maximum 100 cfm, Filter Height 99.9 @ 1 micron, Sound Level - Maximum 85 dBA, Nameplate Voltage 115V AC, Overall Width 20 in, Overall Depth 20 in, Overall Height 24 in, Hose Diameter 2 1/2 in, Hose Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 6" PREDATOR Cloth PSA Disc, 60 Grit (71-30453)
- DIABLO PSA Sanding Disc, 5", 80G, PK5 (DCD050080P05G)
- VSM Abrasive Belt, 80 Grit, SC, 3 x 18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Silicon Carbide, Black (209789)
- BRUSH RESEARCH MANUFACTURING 85AY562600AO Abrasive Nylon Brush. For .562" Bore Dia., 600AO, 1.5" Brush Part, 5" OAL (85AY562600AO)
- ECONOLINE Latch (411703)
- ECONOLINE Cabinet Floor, Length: 42" (201338)
- ECONOLINE Clear Hose 3 ft. (13403-3)
- ECONOLINE Gun Assembly (201540)
- ECONOLINE Air Hose (201715)
- ECONOLINE Medium Pressure Diaphragm (411164)
- ECONOLINE Foot Pedal Valve (411131)
- Econoline Blast Cabinet Parts