Shop All Dust Collectors
Econoline
Dust Collector, 72inH x 20in D, 1 HP, 11.8A
Mfr # 101716GY-6C
Zoro # G704390718
product price: $1,927.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,927.99
Free 30-Day Returns
Key Features
- Max. Flow (CFM) 600 cfm
- HP 1 hp
- Phase Single
- Amps AC 11.8 A
- dBA 85 dBA
Product Information
- Brand Econoline
- MFR # 101716GY-6C
- Zoro # G704390718
- UPC # N
- Country of Origin United States
- Category Dust Collectors
Dimensions
Overall Width | 26 in |
Overall Depth | 20 in |
Height (In.) | 72 in |
Overall Depth (In.) | 20 in |
Cord Length | 8 ft |
Impeller Dia. (In.) | 11 |
Overall Height (In.) | 72 in |
Overall Width (In.) | 26 in |
Depth (In.) | 20 in |
Width (In.) | 26 in |
Hose Dia. (In.) | 4 in |
Overall Height | 72 in |
Hose Length | 10 ft |
Max. Hose Length (Ft.) | 10 |
Filter Height | 99.9% @1 micron |
Impeller Diameter | 11 in |
Hose Diameter | 4 in |
Description
Abrasive Blasting Dust Collector, Filter Type Cartridge Filter, Air Flow - Maximum 600 cfm, Filter Height 99.9 Percent @1 micron, Sound Level - Maximum 85 dBA, Nameplate Voltage 115V AC, Overall Width 26 in, Overall Depth 20 in, Overall Height 72 in, Hose Diameter 4 in, Hose Length 10 ft, Cord Length 8 ft, Cord Type 3 Prong Plug, Current 11.8 A, Frequency 60 Hz, Horsepower - Maximum 1 hp, Impeller Diameter 11 in, Includes Air-Actuated Vibrator, Trap Door, Phase Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 5/16 (42620)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5120)
- WESTWARD Hex Rethreading Die, Carbon Steel, M14 (10T936)
- HOUGEN 9/16 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18218)
- ECONOLINE Dust Collector, 115 V (201768G-B5)
- ECONOLINE Dust Collector, 1/2 HP (202672-A)
- ECONOLINE Dust Collector, 400 CFM Max Flow, 1/2 hp (101716GYG-4C)
- DEWALT Dust Extractorc, HEPA Filter, 155cfm (DWV015)
- MILWAUKEE TOOL M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1 in. SDS-Plus Rotary Hammer (2912-DE)
- AIR FOXX Kufo Seco 3HP UFO-102B Bag Dust Collector (UFO-102B)
- DAYTON Dust Collector, 2,600 CFM Max Flow, 5 hp, 3 Phase (3AA25)
- Econoline Dust Collectors