Shop All Machine Guard Parts
Econoline
Clamp
Mfr # 413405
Zoro # G2928208
product price: $2.99
/ea
Sold in multiples of 6 for $17.94
$17.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 102760G-A,102760G-A,102760G-A,102760G-A,102760G-A
- Fits Brand Econoline
- Includes (1) Clamp
- Type Clamp
- Overall Dia. 3/4 in
Product Information
- Brand Econoline
- MFR # 413405
- Zoro # G2928208
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Overall Dia. | 3/4 in |
Details
Item | Clamp |
For Use With Mfr. Model Number | 102760G-A,102760G-A,102760G-A,102760G-A,102760G-A |
Fits Brand | Econoline |
Includes | (1) Clamp |
Type | Clamp |
Description
Clamp, Includes (1) Clamp, Product Type Hose Clamp, Compatible with Grainger Part Number 3JR97, 3JR98, 6YY21, 6YY23, 6YY24, Overall Dia. 3/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101694DG-A, 101696SG-A, 101697WDG-A, 101826G-A, 102760G-A, Material Not Applicable, Overall Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 11 in End Cutting Nipper Uninsulated (99 00 280)
- STANLEY Stanley 86-414 Drive Adapter 1/2" F x 3/8" M (86-414)
- POWERBUILT Power Steering Pulley Pull Set Kit13 (648644)
- RIDGID Linecord, Gfi 20A 125V 12/3B (65037)
- ECONOLINE Work Floor (202692-62)
- ECONOLINE Nozzle, Ceramic 3/16 In I.D. Lrg (448848)
- ECONOLINE Tubing, Black Per Foot (413423)
- ECONOLINE Hose Barb (413421)
- ECONOLINE Tubing, Red Per Foot (413422)
- ECONOLINE Pipe T (411328)
- ULTRA-DEX USA Shim Seat, ITSN-323 (ITSN-323)
- Econoline Machine Guard Parts