Shop All General Purpose Gloves
Econoline
Blasting Glove, 6 in dia., 6 in W, 24 in L
Mfr # 412003R
Zoro # G611775066
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Overall Width 6 in
- Glove Diameter 6 in
- Glove Material Neoprene, Vinyl
Product Information
- Brand Econoline
- MFR # 412003R
- Zoro # G611775066
- Country of Origin United States
- Category General Purpose Gloves
Dimensions
Overall Length | 24 in |
Overall Width | 6 in |
Glove Diameter | 6 in |
Details
Item | Blasting Glove |
Glove Material | Neoprene, Vinyl |
Description
Grainger product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Al, Silver, 2" H x 2" W, Square, PK25 (43460)
- ALLEGRO INDUSTRIES Cooling Skull Cap, Royal Blue (8411-01)
- PIG Spill Kit, Chem/Hazmat, Green (KIT363)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (267220)
- CONDOR Abrasion Resist Knit Gloves, Acrylic, S, PR (4NMK8)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-12)
- PIP Econ Grade Cotton Glove, Mens, PK12 (90-908I)
- GLOBAL INDUSTRIAL String Knit Gloves, Ladies', 1-Dozen (708354S)
- CORDOVA Glove, Natural, Cotton/Poly, PK12 (3480M)
- MECHANIX WEAR Tactical Glove, L, Black, Gunn Cut, PR (MSV-F55-010)
- MECHANIX WEAR GLV FASTFIT MED BLK 1PR (MECMFF-05-009)
- Econoline Gloves & Hand Protection