Shop All Blast Cabinet Parts
Econoline
Basket 12 In, Revolving
Mfr # 101706-A
Zoro # G7383327
original price:
$154.99
9% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12 in
- For Use With Mfr. Model Number 101694DG-A
- Fits Brand Econoline
- Features 12 in
- Length 12 in
Product Information
- Brand Econoline
- MFR # 101706-A
- Zoro # G7383327
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Overall Width | 12 in |
Length | 12 in |
Overall Length | 12 in |
Details
For Use With Mfr. Model Number | 101694DG-A |
Item | Revolving Basket |
Fits Brand | Econoline |
Features | 12 in |
Description
Revolving Basket, Product Type Revolving Basket, Compatible with Grainger Part Number 4NFU4, Overall Length 12 in, Overall Width 12 in, Compatible with Manufacturer Model Number 101738G-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Crimped Wire Wheel - Medium Face - .006 CS Wire, 2" A.H. (81112)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 6" dia. (7010365379)
- CMT Set And Sand Disk, 10" dia., 5/8" Bore (299.112.00)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150ft.L, Alumnm Oxde (66261126285)
- ECONOLINE Gun Hose with Male Fitting (201872)
- ECONOLINE 5 In. Trap Door Spring (411600)
- ECONOLINE Vibrator Rotary Ball (410111)
- ECONOLINE Motor Assembly (414414)
- ECONOLINE Window Frame (309344-66)
- ECONOLINE Carbon Screen (311135)
- S & H INDUSTRIES BLAST GUN BODY CMPLT (AC40153)
- Econoline Blast Cabinet Parts