Shop All Blast Cabinet Parts
Econoline
Air Hose
Mfr # 201715
Zoro # G7387877
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Econoline
- For Use With Air System
- Material Rubber
- Hose Outer Diameter 5/8 in
- Overall Length 5 ft
Product Information
- Brand Econoline
- MFR # 201715
- Zoro # G7387877
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Hose Outer Diameter | 5/8 in |
Overall Length | 5 ft |
Hose Inner Diameter | 3/8 in |
Details
Fits Brand | Econoline |
Item | Blasting Cabinet Air Hose |
For Use With | Air System |
Material | Rubber |
Air Pressure - Maximum | 120 psi |
Description
Blasting Cabinet Air Hose, Hose Inner Diameter 3/8 in, Hose Outer Diameter 5/8 in, Overall Length 5 ft, Material Rubber, Air Pressure - Maximum 120 psi, Compatible with Grainger Part Number 3Z848, Compatible with Manufacturer Model Number 101691G-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES File (61463686650)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, Coarse (07D032)
- NORTON ABRASIVES CutOff Wheel, Metal, 6-1/2"x1/8"x5/8" (07660789098)
- ZORO SELECT Wire Wheel Brush, 0.005" dia. Wire (66254443060)
- ECONOLINE Lamp Socket (411245)
- ECONOLINE Carbide Nozzle (410207)
- ECONOLINE Gun Assembly (201540)
- ECONOLINE Gun Body Only (201757)
- ECONOLINE Cabinet Floor, Length: 42" (201338)
- ECONOLINE Motor Gasket (403510)
- ECONOLINE Dust Collector Vacuum (414404)
- Econoline Blast Cabinet Parts