Shop All Blast Cabinets
Econoline
Abrasive Blast Cabinet
Mfr # 101691G-A
Zoro # G2745565
original price:
$1,612.28
43% off
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To Prepare Surfaces for Plating, Scale Removal as well as for Deburring and Peening
- Overall Width 19 in
- Feed Type Siphon
- Min. CFM @ 80 PSI 12 cfm
- Work Area Dimensions 16 in x 18 in x 16 in
Product Information
- Brand Econoline
- MFR # 101691G-A
- Zoro # G2745565
- Country of Origin United States
- Category Blast Cabinets
Dimensions
Overall Width | 19 in |
Work Area Dimensions | 16 in x 18 in x 16 in |
Work Area Width | 18 in |
Work Area Height | 16 in |
Overall Height | 33 in |
Overall Depth | 17 in |
Overall Dimensions | 33 in x 19 in x 17 in |
Work Area Depth | 16 in |
Top Opening Height | 18 in |
Top Opening Width | 12 in |
Window Width | 12 in |
Window Height | 6 in |
Description
Abrasive Blast Cabinet, Cabinet Material Steel, Cabinet Design Benchtop, Feed Type Siphon, Product Type Abrasive Blast Cabinet, Air Flow - Maximum 12 cfm, Includes Nozzle, Foot Pedal, Work Area Width 18 in, Work Area Depth 16 in, Work Area Height 16 in, Top Opening Width 12 in, Top Opening Height 18 in, Overall Width 19 in, Overall Depth 17 in, Overall Height 33 in, Compatible Abrasive Media Aluminum Oxide, Coal Slag, Corn Cobs, Glass Beads, Glass Beads/Aluminum Oxide, Silicon Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Sand Cloth 1-1/2" x 25 yds. (10010)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 4" (93442)
- ARC ABRASIVES Blending Disc, 2in, 50 Grit, TR, PK100 (71-31652K)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 40, Coarse (66261183499)
- ECONOLINE Wd 36 X30 With 400Cfm Dc..Cabinet.. (103098R-4)
- ECONOLINE Blast Cabinet-60 X 48 Wd (101701WD-A)
- ECONOLINE Abrasive Blast Cabinet (101696G-A)
- ECONOLINE Abrasive Blast Cabinet (102760G-A)
- ECONOLINE Abrasive Blast Cabinet (101697WDG-A)
- ECONOLINE Abrasive Blast Cabinet, Pressure Feed (101699WD-A)
- ECONOLINE Bblast Cabinet-Ra24-0 Super (101692S-A)
- Econoline Blast Cabinets