Shop All Blast Cabinet Parts
Econoline
5 In. Trap Door Spring
Mfr # 411600
Zoro # G9483905
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 in
- For Use With Mfr. Model Number 201, 379, 749
- Fits Brand Econoline
- Includes (1) Trap Door Spring
- Features Size: 5 in
Product Information
- Brand Econoline
- MFR # 411600
- Zoro # G9483905
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Overall Width | 5 in |
Details
For Use With Mfr. Model Number | 201, 379, 749 |
Fits Brand | Econoline |
Item | Trap Door Spring |
Includes | (1) Trap Door Spring |
Features | Size: 5 in |
Material | Steel |
Description
Trap Door Spring, Includes (1) Trap Door Spring, Product Type Trap Door Spring, Compatible with Grainger Part Number 3Z848, 6YY22, Overall Dia. Not Applicable, Overall Length Not Applicable, Overall Width 5 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101691G-A, 101716GYG-4C, Material Steel, Overall Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire End Wire Brush, Steel, 1" (93127)
- PFERD 16" Dustpan - Metal - (89877)
- 3M Expanding Drum, Rubber, 3500 rpm, 5" dia. (60440240434)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843588)
- ECONOLINE Tube, 1/2 In Steel Universal Siphon (201785)
- ECONOLINE Gasket 25 ft. (411403G-25)
- ECONOLINE Lamp Box Assembly Small (202836-LED)
- ECONOLINE Motor Gasket (403510)
- ECONOLINE Window Frame (309430-66)
- ECONOLINE Borion Carbide Nozzle (410208)
- ALLSOURCE Standard Glove, 7" x 24", PR (41515)
- Econoline Blast Cabinet Parts