Shop All Extra Wire Shelves
Econoco
Wire Slatgrid Panel 4ft. x 4ft., Chrome, 3PK
Mfr # P3STG44C
Zoro # G8877340
product price: $150.99
/pk 3, $50.33/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
Product Information
- Brand Econoco
- MFR # P3STG44C
- Zoro # G8877340
- UPC # 818703008526
- Country of Origin China
- Category Extra Wire Shelves
Details
Color | Chrome |
Item | Wire Slatgrid Panel,Chrome,4ft.x4ft.,PK3 |
Description
Wire Slatgrid Panel,Chrome,4ft.x4ft.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SCU3126A-FTKADB)
- 80/20 8 Hole Inside Gusset, For 1530/1530-LITE (4338)
- EKENA MILLWORK Traditional Steel Bracket, Powder Coated Black 2"W x 10"D x 10"H (BKTM02X10X10TRPBL)
- SENTRY SAFE Security Safe, 0.58 cu ft, 15.493 lbs lb, Digital Keypad; Electronic-Lock Override Key Lock (X055)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., White, 3PK (P3WTE24)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Chrome, 3PK (P3GW15)
- ECONOCO Wire Slatgrid Panel 2ft. x 5ft., White, 3PK (P3STG25W)
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., White, 3PK (P3STG28W)
- ECONOCO Wire Grid Panel 2 ft. x 5 ft., White, 3PK (P3WTE25)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Black, 3PK (P3BLK28)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., White, 3PK (P3WTE27)
- Econoco Wire Shelving