Shop All Extra Wire Shelves
Econoco
Wire Grid Panel 2 ft. x 5 ft., White, 3PK
Mfr # P3WTE25
Zoro # G8877410
product price: $69.39
/pk 3, $23.13/ea
Sold in multiples of 4 for $277.56
$277.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 5 ft.
Product Information
- Brand Econoco
- MFR # P3WTE25
- Zoro # G8877410
- UPC # 841134106127
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Height | 5 ft. |
Details
Color | White |
Item | Wire Grid Panel,White,2 ft. x 5 ft.,PK3 |
Description
Wire Grid Panel,White,2 ft. x 5 ft.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gauge, Drum Level (272005)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, Beige, 9 1/4 in L (30237STONE)
- GLOBAL EQUIPMENT Paramount Six Tier 6 Door Locker, 12"Wx12"Dx12"H, Gray, Assembled (652154GY)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1.25 in Pipe Size (17M-7)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., Black, 3PK (P3BLK24)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., Black, 3PK (P3BLK27)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., White, 3PK (P3STG44W)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Black, 3PK (P3STG24B)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Black, 3PK (P3BLK26)
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., White, 3PK (P3STG28W)
- NEXEL Stainless Steel Wire Shelf, 72W x 14D (S1472S)
- Econoco Wire Shelving