Shop All Extra Wire Shelves
Econoco
Wire Grid Panel 2 ft. x 4 ft., White, 3PK
Mfr # P3WTE24
Zoro # G8877368
product price: $65.99
/pk 3, $22.00/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 4 ft.
Product Information
- Brand Econoco
- MFR # P3WTE24
- Zoro # G8877368
- UPC # 818703006324
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Height | 4 ft. |
Details
Item | Wire Grid Panel,White,2 ft. x 4 ft.,PK3 |
Color | White |
Description
Wire Grid Panel,White,2 ft. x 4 ft.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 84"W X 24"D (VTS-8424)
- DAYTON Fixed Work Table, Particleboard, 23"W, 13"D (22DL80)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- CLOSETMAID Support Closet Rod Resin White (5629)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Chrome, 3PK (P3GW28)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., Black, 3PK (P3BLK24)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Black, 3PK (P3BLK28)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., White, 3PK (P3STG24W)
- ECONOCO Wire Grid Panel 2 ft. x 5 ft., White, 3PK (P3WTE25)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Black, 3PK (P3BLK15)
- Econoco Extra Wire Shelves