Shop All Shelving & Rack Accessories
Econoco
Square Tubing, Chrome, 96"L, PK5
Mfr # SQ8
Zoro # G3852646
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$91.69
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 17 ga
- Material Steel
- Overall Height 1 in
- Overall Width 1 in
Product Information
- Brand Econoco
- MFR # SQ8
- Zoro # G3852646
- UPC # 818703009158
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 96 in |
Overall Height | 1 in |
Overall Width | 1 in |
Length | 96" |
Overall WxDxH | 1 in x 96 in x 1 in |
Details
Item | Square Tubing |
Color | Silver |
Gauge | 17 ga |
Material | Steel |
Shelving Type | Add-On |
Includes | 17 ga. |
Finish | Chrome |
Used with Display Type | Hangrail Tubing Accessory |
Load Capacity | 45 lb |
Shelf Adjustment Type | Fixed |
For Display Type | Slatwall |
Description
Square Tubing, Steel, Chrome, Silver, Load Capacity 45 lb, Overall Depth 96 in, Overall Height 1 in, Overall Width 1 in, Gauge 17 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Poly Dispensing Rack 3 Roll (K30)
- HOLLAENDER Structural Pipe Fitting, Plastic Plug, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (62-6)
- ZORO SELECT Shop Desk, 23" W x 51" H x 20" D, Gray (453F24)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 11 in W, 10 in H, Black, 18 in L (QUS260BR)
- ECONOCO Tempered Glass Shelves, 24 in. L, PK5 (SHGL1224)
- ECONOCO Semi-Gloss Hook 1", White, 96PK (EWH/H1)
- ECONOCO Lingerie Tower w/Rectangular Arms (K36)
- ECONOCO Triangle Base for Grid, Black (BLK/3TB)
- ECONOCO Grid 4", Hook, Chrome, 96PK (GW/H4)
- ECONOCO Mini Ladder Post, Matte Black, 2PK (WML87/MAB)
- METRO Shelf Divider 8"H x 18"W, 6PK (DD18C)
- Econoco Shelving & Rack Accessories