Shop All Shelving & Rack Accessories
Econoco
Square Dump Bin 48", Black
Mfr # GTC48/B
Zoro # G8874531
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 48"
- Height 32"
Product Information
- Brand Econoco
- MFR # GTC48/B
- Zoro # G8874531
- UPC # 818703007703
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Width | 48" |
Height | 32" |
Details
Item | Dump Bin,48",Square,Black |
Color | Black |
Description
Dump Bin,48 In.,Square,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 10 7/8 in L, 8 1/4 in W, 5 in H (33105RED)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1236)
- 80/20 Roll In T-Nut W/ Ball Spring 5/16-18 ss (13021)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, Red, 16 in L (QUS255RD)
- ECONOCO Semi-Gloss Hook 10", Black, 96PK (EBL/H10)
- ECONOCO Rectangular Tubing 48" L, Chrome, 10PK (RE4)
- ECONOCO Pipeline Tower Table (PSTTSET)
- ECONOCO Collapsible Garment Rack (RCW/4)
- ECONOCO Dressing Room Hook, Chrome, Silver, 100PK (FR3)
- ECONOCO Grid Sloping Basket 24" x 10", Chrome, 6PK (BSK12/EC)
- JOHN STERLING Closet Pole, Length 72 In. (0015-6CH)
- Econoco Shelving & Rack Accessories