Shop All Shelving & Rack Accessories
Econoco
Single Slotted Standard 72"H, Silver, 10PK
Mfr # SS30/72
Zoro # G3853967
product price: $146.99
/pk 10, $14.70/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 12 ga
- Material Steel
- Overall Depth 1/2 in
- Overall Width 7/8 in
Product Information
- Brand Econoco
- MFR # SS30/72
- Zoro # G3853967
- UPC # 841134108084
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/2 in |
Overall Height | 72 in |
Overall Width | 7/8 in |
Width | 7/8" |
Length | 72" |
Slot Length | 1 in |
Details
Item | Single Slotted Standard |
Color | Silver |
Gauge | 12 ga |
Material | Steel |
Shelving Type | Add-On |
Used with Display Type | Surface Mount Slotted Standards |
Thickness | 1/8" |
Finish | Zinc-Plated |
Load Capacity | 250 lb |
Product Type | Slotted Standard |
Slot Spacing | 2 in |
For Display Type | Surface Mount Slotted Standards |
Slotted Standard Format | Single |
Duty Rating | Heavy Duty |
Whole Unit Load Capacity | 250 lb |
Description
Single Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 72 in, Overall Width 7/8 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 250 lb, Gauge 12 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Surface Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Electronic Safe, SLSFE15 (SLSFE15)
- WOOD SHED Wood Shed 302 Solid Oak 3 Shelf CD Cabinet (302)
- R&B WIRE PRODUCTS Poly Cube Truck, Blue, Polyethylene, Steel, 42.5 in L, 30 in W, 38 in H, 16 Bushel Volume Capacity (4616B)
- AMGOOD 12in X 36in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1236)
- ECONOCO Single Slotted Standard 96"H, Silver, 10PK (SS30/96)
- ECONOCO Heavy Duty Double Bar Rack, w/V-Brace (K41)
- ECONOCO Rectangular Tubing 24" L, Chrome, 10PK (RE2)
- ECONOCO Grid Cap Displayer, Black, 8PK (BLK/CAP)
- ECONOCO Slatwall Hook 6", Satin Nickel, 96PK (BQSWH6SN)
- ECONOCO Add-On Cube Waterfall, Black, 16 ga., 24PK (RH7B/MAB)
- ECONOCO Grid HD Connector, White, 200PK (CWTE7)
- Econoco Shelving & Rack Accessories