Shop All Point of Purchase Displays
Econoco
Sign Holder, 7" x 11", Chrome, w/Stem, PK24
Mfr # MCSW/3711
Zoro # G8876467
product price: $115.99
/pk 24, $4.83/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
Product Information
- Brand Econoco
- MFR # MCSW/3711
- Zoro # G8876467
- UPC # 841134105618
- Country of Origin China
- Category Point of Purchase Displays
Details
Item | Sign Holder,7" x 11",Chrome,w/Stem,PK24 |
Finish | Chrome |
Description
Sign Holder,7" x 11",Chrome,w/Stem,Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, External Coupling, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (70-9)
- USG INTERIORS USG Interiors 207535 6 ft. Ceiling Grid Tie Wire (207535)
- GLOBAL INDUSTRIAL Numbered Cones, 21-40, 4-1/2L x 4-1/2W x 4-3/8H, Green (412592)
- JUSTRITE Steel Cylinder Bracket 8" W x 4.13" H x 2.25" D (GEN375)
- ECONOCO Bulletin Sign Holder, Chrome, 22" x 28" (BH28)
- ECONOCO Rect Tubing Sign Holder, Black, 22" x 28" (BH30/MAB)
- ECONOCO Full Vision Showcase, 48" x 20", White (PW/SC482-W)
- ECONOCO Counter Sign Frame, 8 1/2" x 11", PK24 (HP/CT811H)
- ECONOCO Sign Holder, 7" x 11", 3/8" Fitting, PK72 (MC711)
- ECONOCO Bulletin Sign Holder, Chrome, 22" x 28" (BH29)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-CLR)
- Econoco Point of Purchase Displays