Shop All Point of Purchase Displays
Econoco
Sign Holder, 5" x 7", Chrome, w/Base, PK24
Mfr # MCP57
Zoro # G8876485
product price: $144.99
/pk 24, $6.04/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Econoco
- MFR # MCP57
- Zoro # G8876485
- UPC # 841134105595
- Country of Origin China
- Category Point of Purchase Displays
Details
Item | Sign Holder,5" x 7",Chrome,w/Base,PK24 |
Description
Attractive chrome finish sign holder has mitered corners that create a clean look. Raised frame allows for better visibility. Primarily used on countertops, shelves or dump tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mobile Equipment Stand, 500 lb., 35 In. H (23AR44)
- KRUEGER Therma Level Gauge, Tank Depth 88", 2"NPT (H-2-88)
- TENNSCO Boltless Shelving Unit, 30"D x 69"W x 84"H, 4 Shelves, Steel (ZKMS-693084)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2448)
- ECONOCO Acrylic Sign Holder, 11" W x 7" H, PK24 (PK711)
- ECONOCO Acrylc Sign Frame, 7" x 11", 3" Stem, PK24 (PJST/711)
- ECONOCO Bulletin Sign Holder, Chrome, 22" x 28" (BH28)
- ECONOCO Bulletin Sign Holder, Black, 22" x 28" (BH28/MAB)
- ECONOCO Square Counter Base, 6", Chrome, PK6 (Q6)
- ECONOCO Rect Tubing Sign Holder, Black, 22" x 28" (BH30/MAB)
- ALLIGATORBOARD Alligator Board ALGSTRP3x16GALV 3 in. L x 16 in. W Metal Pegboard Strip with Flange - Pack of 2 (ALGSTRP3x16GALV)
- Econoco Point of Purchase Displays