Shop All Slatwall Retail Displays
Econoco
Shelf, Black, 24 in. L, Semi-Gloss, PK6
Mfr # EBL/2412
Zoro # G2449091
product price: $51.19
/pk 6, $8.53/ea
Sold in multiples of 2 for $102.38
$102.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Semi Gloss
- Overall Width 24 in
- Overall Depth 12 in
- Overall Height 1/4 in
Product Information
- Brand Econoco
- MFR # EBL/2412
- Zoro # G2449091
- UPC # 818703007239
- Country of Origin China
- Category Slatwall Retail Displays
Dimensions
Overall Width | 24 in |
Overall Depth | 12 in |
Overall Height | 1/4 in |
Overall Length | 24 in |
Height | 1/8" |
Depth | 12" |
Width | 24" |
Length | 24" |
Overall WxDxH | 24 in x 12 in x 1/4 in |
Details
Item | Slatwall Merchandiser Shelf |
Material | Steel |
Finish | Semi Gloss |
Retail Display Type | Component |
Thickness | 1/8" |
Shelf Capacity | 40 lb. |
Load Capacity | 10 lb |
For Use With | Gondolas, Stallwall Panels, Towers |
Color | Black |
Description
Slatwall Merchandiser Shelf, Steel, Semi Gloss, Black, Overall Depth 12 in, Overall Height 1/4 in, Overall Width 24 in, Load Capacity 10 lb, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 5 Shelves, Steel (5SH-1832-72)
- RUBBERMAID COMMERCIAL 100 gal. Stock Tank, Black, 52" L, 31" W (FG424288BLA)
- ZORO SELECT Closed Head Transport Drum, Steel, 5 gal, Unlined, Black (CQ0503)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Dark Gray (TAWR362472-02)
- ECONOCO Melamine Shelf 48"L x 14"W, White, 4PK (PW/1448WH)
- ECONOCO Slatwall Greeting Card Shelf, 12"x2", PK12 (HP/GCS12)
- ECONOCO Melamine Shelf 48"L x 12"WBlack, 4PK (PW/1248BK)
- ECONOCO Slatwall Merchandiser, Matte, White (WDSWH48WH)
- ECONOCO Slatwall Merchandiser, Matte, Maple (WDSWH48MP)
- ECONOCO Melamine Shelf 12"W, Maple, 4PK (PW/1248MP)
- AZAR DISPLAYS 12" W Open Tray for Pegboard or Slatwall, PK2 (556085)
- Econoco Slatwall Retail Displays