Shop All Shelving & Rack Accessories
Econoco
Semi-Gloss Hook 8", White, 96PK
Mfr # EWH/H8
Zoro # G3950077
product price: $49.29
/pk 96, $0.51/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gauge 16
- Material Steel
- Overall Height 1/2 in
- Overall Width 1/2 in
Product Information
- Brand Econoco
- MFR # EWH/H8
- Zoro # G3950077
- UPC # 818703007413
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 8 in |
Overall Height | 1/2 in |
Overall Width | 1/2 in |
Length | 8" |
Details
Item | Hook |
Color | White |
Gauge | 16 |
Material | Steel |
Thickness | 1/4" |
Used with Display Type | Slatwall |
Load Capacity | 40 lb |
Finish | Semi Gloss |
Shelving Type | Add-On |
Hook Type | Single Standard Hook |
Description
Hook, Steel, Semi Gloss, White, Overall Depth 8 in, Overall Height 1/2 in, Overall Width 1/2 in, Hook Type Single Standard Hook, Load Capacity 40 lb, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US NETTING Hatch/Confined Space Safety Net 3'X3' (HNCSSN33-B)
- MORSE Drum Liftr and Pourer, 1500 lb. Load Cap. (185A-HD)
- LYON Shelf, 24 in D, 48 in W (DD66007GW)
- TECHNIBILT SHELVING SYSTEMS Label Holder, Basket, Clear, 3 (TLB03CL)
- ECONOCO Grid 3-Way Base, Chrome (GW/3TB)
- ECONOCO Round Rack Rectangular Rail 36", Satin Chrome (K71WD-SC)
- ECONOCO Adjustable Double Bar Rack (K40)
- ECONOCO Rectangular Tubing 144" L, Chrome, 5PK (RE12)
- ECONOCO Rectangular Faceout 6", Slatwall, 24PK (BQRW6SN)
- ECONOCO Linea Collection Adjustable Swivel Hang (LNWUADSWV)
- WONDERLINER Con-Tact Grip Premium 4 ft. L X 18 in. W Black Non-Adhesive Shelf Liner (04F-C6U51-06)
- Econoco Shelving & Rack Accessories