Shop All Shelving & Rack Accessories
Econoco
Pegboard Waterfall, Hook, 48PK
Mfr # PB/5H
Zoro # G3853930
original price:
$178.91
18% off
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16
- Material Steel
- Overall Depth 18 in
- Overall Height 5 in
Product Information
- Brand Econoco
- MFR # PB/5H
- Zoro # G3853930
- UPC # 841134106189
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 18 in |
Overall Height | 5 in |
Overall Width | 1 in |
Overall Length | 15 in |
Hook Depth | 1 in |
Details
Item | Waterfall |
Color | Silver |
Gauge | 16 |
Material | Steel |
Includes | Hook |
Load Capacity | 40 lb |
Shelving Type | Add-On |
Thickness | 1/4" |
Finish | Chrome |
Used with Display Type | Pegboard |
For Tool Type | Clothing Hangers |
Locking System | Hanging |
Number of Hooks | 5 |
Accessory Type | Waterfall Hangrail |
Description
Waterfall, Number of Hooks 5, Overall Height 5 in, Overall Length 15 in, Overall Width 1 in, 1 in Hook Depth, For Tool Type Clothing Hangers, Surface, Hanging Locking System, Steel, Silver, Chrome, Waterfall Hangrail Accessory Type, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelf 36"x24", Chrome (5GRY2)
- KNAPE & VOGT Kv 255 Wh 84 Shelf Standard White 84 in. (255 WH 84)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Black (U3282-2A-ME)
- STERILITE Storage Tote, Clear/White, Polypropylene, 33 7/8 in L, 18 3/4 in W, 7 in H, 14 gal Volume Capacity (14988004)
- ECONOCO Semi-Gloss Hook 4", White, 96PK (EWH/H4)
- ECONOCO Semi-Gloss Hook 4", Black, 96PK (EBL/H4)
- ECONOCO Poly Dispensing Rack 3 Roll (K30)
- ECONOCO Medium Display Table, frame Only (T505FRSC)
- ECONOCO Rack Rectangular Tubing 2-Arm, 2-Way, Chrome (K90)
- ECONOCO Boutique Nesting Table, Large (BQNTL)
- METRO Post, Shelf , 86", S/S, Metro (86PS)
- Econoco Shelving & Rack Accessories