Shop All Shelving & Rack Accessories
Econoco
Hook Waterfall 16", Semi-Gloss, Black, 24PK
Mfr # EBL/5H
Zoro # G3851709
product price: $101.99
/pk 24, $4.25/ea
Sold in multiples of 4 for $407.96
Free Shipping & Returns
$407.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gauge 16 ga
- Material Steel
- Overall Depth 16 in
- Overall Height 1/2 in
Product Information
- Brand Econoco
- MFR # EBL/5H
- Zoro # G3851709
- UPC # 818703007246
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 16 in |
Overall Height | 1/2 in |
Overall Width | 3 in |
Length | 16" |
Details
Item | Hook Waterfall |
Color | Black |
Gauge | 16 ga |
Material | Steel |
Used with Display Type | Slatwall |
Shelving Type | Add-On |
Finish | Semi Gloss |
Load Capacity | 50 lb |
Shelf Adjustment Type | Fixed |
For Display Type | Slatwall |
Description
Hook Waterfall, Steel, Semi Gloss, Black, Load Capacity 50 lb, Overall Depth 16 in, Overall Height 1/2 in, Overall Width 3 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 3 3/4 in L, 3 3/4 in W, 4 3/8 in H, 6 PK (41440)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-02)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 72 Bins (JCBDLP724RDR-1795)
- MORSE MFG OPTION TO ROLL PLASTIC DRUM ON 201 (POLY-201)
- ECONOCO Hook Waterfall 16"L, Semi-Gloss, Black, 24PK (EBL/R5)
- ECONOCO Semi-Gloss Hook 10", Black, 96PK (EBL/H10)
- ECONOCO Zippered Vinyl Cover for RZK/8, RZKRNG (PT2464)
- ECONOCO Grid Cubby Panel 14" x 14", Black, 48PK (GS14/B)
- ECONOCO Rectangular Faceout 6", Slatwall, 24PK (BQRW6SN)
- ECONOCO Grid Cubby Panel 10 x 10", Black, 48PK (GS10/B)
- JOHN STERLING ClosetPro Closet Pole Socket, Steel, White, PowderCoated (BC-0039-WT)
- Econoco Shelving & Rack Accessories