Shop All Shelving & Rack Accessories
Econoco
Grid Sloping Basket 24" x 10", White, 6PK
Mfr # BSK12/W
Zoro # G8872477
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Depth 10"
Product Information
- Brand Econoco
- MFR # BSK12/W
- Zoro # G8872477
- UPC # 841134100958
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Depth | 10" |
Details
Item | Grid Sloping Basket,24" x 10",White,PK6 |
Color | White |
Description
Grid Sloping Basket,24 In. x 10 In.,White,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Gray Attached Lid Container, Plastic (FP403 Gray)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB309GY)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-104A-31)
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1288-6A-HG)
- ECONOCO Square Dump Bin 48", White (GTC48/W)
- ECONOCO Faceout 12", Slatwall, 24PK (BQRW12SN)
- ECONOCO Extendable Straight Arm 15"L, 24PK (RWA/9)
- ECONOCO Add-On Line Hook Chrome, 12" L, 96PK (XTW/H12)
- ECONOCO Single Slotted Standard 96"H, Silver, 10PK (SS30/96)
- ECONOCO Dressing Room Hook, Chrome, Silver, 100PK (FR3)
- TENNSCO Locking Channel Double Tier (LLCA-2)
- Econoco Shelving & Rack Accessories