Shop All General Purpose Metal Shelving
Econoco
Grid Shelf 24" x 15", Chrome, 4PK
Mfr # GWS/93
Zoro # G8874918
product price: $85.19
/pk 4, $21.30/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
Product Information
- Brand Econoco
- MFR # GWS/93
- Zoro # G8874918
- UPC # 841134103966
- Country of Origin China
- Category General Purpose Metal Shelving
Details
Item | Grid Shelf,24" x 15",Chrome,PK4 |
Color | Chrome |
Description
Grid Shelf,24 In. x 15 In.,Chrome,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- ECONOCO Knife Bracket Semi-Gloss, 16"L, Black, 48PK (EBL/16KB)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Blue, 17 7/8 in L (30128BLUE)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- ECONOCO Straight Shelf, Bullnose, 23" x 15", 6PK (ES5/B)
- ECONOCO Shelf for RCS/1, RCS/2 and RCW/5 (RCA/5)
- ECONOCO Duron Shelf, 13" x 24", White, PK4 (DA224W)
- ECONOCO Grid Shelf 12" x 24", Epoxy Chrome, 6PK (GWEC/2412)
- ECONOCO Grid Slant Shelf 15" x 24", Chrome, 4PK (BLKS/91)
- ECONOCO Linea Collection 4 Shelf Etagere in Stat (LNET1616)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-3618-5HG)
- Econoco General Purpose Metal Shelving