Shop All Shelving & Rack Accessories
Econoco
Grid Handrail 48" Chrome, 10PK
Mfr # KHG684
Zoro # G8876309
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
Product Information
- Brand Econoco
- MFR # KHG684
- Zoro # G8876309
- UPC # 841134105168
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Item | Grid Hangrail,Chrome,48",PK10 |
Finish | Chrome |
Description
Grid Hangrail,Chrome,48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x60in, LdCap 800lb (1460C)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT7)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 7 7/8 in H, Green, 19 3/4 in L (QMS532GN)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 20 in W, 13 3/8 in H, Beige, 24 in L (AF-21 Beige)
- ECONOCO Caster Kit, 2 Way Slatwall Merchandiser (WDCAS2H24)
- ECONOCO Single Slotted Standard 48"H, Silver, 10PK (SS10/48)
- ECONOCO Single Hangrail Rolling Rack (K43)
- ECONOCO Tubing Waterfall, Chrome, 16"L, Cube, 24Pk (RR/7B)
- ECONOCO Grid Basket 24" x 15", Black, 4PK (BLKS/92)
- ECONOCO Grid Millinery Display, Black, 24PK (BLK/ML)
- STARTECH.COM 1U Adj Rack Mount Shelf, ADJSHELFHDV (ADJSHELFHDV)
- Econoco Shelving & Rack Accessories