Shop All Shelving & Rack Accessories
Econoco
Grid 8", Hook, Chrome, 96PK
Mfr # GW/H8
Zoro # G8874735
product price: $64.99
/pk 96, $0.68/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chrome
Product Information
- Brand Econoco
- MFR # GW/H8
- Zoro # G8874735
- UPC # 818703007789
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Item | Grid,8",Hook,Chrome,PK96 |
Color | Chrome |
Description
Grid,8 In.,Hook,Chrome,PK96, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Storage Cabinet Extra 24"D Half Shelf, PY (16033A-PY)
- WIRECRAFTERS Back Panel, 120inW, Gray, 2in BaseD (BACK105)
- WISCONSIN BENCH Global Industrial„¢ Workbench Top, ESD Safety Edge, 48"W x 30"D x 1-1/4" Thick (3353048)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 58 Bins (3501584RDR-1795)
- ECONOCO Tubing Waterfall, Chrome, 16"L, Cube, 24Pk (RR/7B)
- ECONOCO Square Rack Tubing Arms 16-Arms, 4-Way, Chrome (K10)
- ECONOCO Faceout 12", Slatwall, 24PK (BQRW12SN)
- ECONOCO Pipeline Adjustable Ballet Rack with 2 Cross Bars (PSBBCB2ADJ)
- ECONOCO Dressing Room Hook, Chrome, Silver, 100PK (FR3)
- ECONOCO Pipeline Double Bar Rack (PSBB2TS)
- ECONOCO Shopping Bag Rack (K39)
- Econoco Shelving & Rack Accessories