Shop All Shelving & Rack Accessories
Econoco
Grid 12", Hook, Chrome, 96PK
Mfr # GW/H12
Zoro # G8874665
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Length 12"
Product Information
- Brand Econoco
- MFR # GW/H12
- Zoro # G8874665
- UPC # 818703007758
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Length | 12" |
Details
Item | Grid,12",Hook,Chrome,PK96 |
Color | Chrome |
Description
Grid,12 In.,Hook,Chrome,PK96, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Butcher Block, 72x30 in. (4TW45)
- LEWISBINS 10 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 in H, Light Blue, 3 1/2 in L (PB10-X Lt Blue)
- DURHAM MFG Compartment Box for Small Parts Storage, Individual (117-95-RSC-IND)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3005T234)
- ECONOCO Grid Millinery Display, Black, 24PK (BLK/ML)
- ECONOCO Grid Basket Racktopper for use with K40 and K41 (WRT40)
- ECONOCO Square Dump Bin 36", Chrome (GTC36/C)
- ECONOCO Half Round Rack, Chrome (K62)
- ECONOCO Grid Cap Displayer, Chrome, 8PK (GW/CAP)
- ECONOCO Grid 7-Hook Waterfall, White, 24PK (WTE/7B)
- VESTIL Pallet Racking Frame (PRTD-10-42-24)
- Econoco Shelving & Rack Accessories