Shop All Shelving & Rack Accessories
Econoco
Grid 10", Hook, Chrome, 96PK
Mfr # GW/H10
Zoro # G8874629
product price: $61.49
/pk 96, $0.64/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Length 10"
Product Information
- Brand Econoco
- MFR # GW/H10
- Zoro # G8874629
- UPC # 841134103867
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Length | 10" |
Details
Item | Grid,10",Hook,Chrome,PK96 |
Color | Chrome |
Description
Grid,10 In.,Hook,Chrome,PK96, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY LINER Light Grey 20"x6ft. (SELECT EASY LINER)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- 80/20 Panel Retainer, 15 Series, Width 1-1/2 In. (2434)
- BENCHPRO Hand Crank Workbenches, Laminate, 72" W, 30" to 42" Height, 1000 lb., Straight (AMF3672)
- ECONOCO Twin Wheel Caster, 5/8" Stem, 72PK (TW12)
- ECONOCO Straight Arm Chrome, 14"L, Add-On, 24PK (RLT/14)
- ECONOCO Double Slotted Standard 72"H, Silver, 10PK (SS22/72)
- ECONOCO Hook Waterfall 16", Semi-Gloss, Black, 24PK (EBL/5H)
- ECONOCO Double Slotted Standard 96"H, Silver, 10PK (SS22/96)
- ECONOCO Add-On Hook Waterfall 18"L, Chrome, 24PK (TB/5H)
- GLOBAL INDUSTRIAL 60inW x 3-5/8inH Steel Z-Beam, 3800 lbs Capacity Per Pair (23CP60ZB)
- Econoco Shelving & Rack Accessories