Shop All Stem Casters
Econoco
Four 2 In. rubber casters, 1 In. x 5/16 In. Dia.
Mfr # ACT4041SET
Zoro # G3362258
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Econoco
- MFR # ACT4041SET
- Zoro # G3362258
- Country of Origin China
- Category Stem Casters
Details
Item | Four 2" rubber casters,1" x 5/16" Dia. |
Description
Four 2 In. rubber casters,1 In. x 5/16 In. Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 7 ft Fiberglass Stepladder (35207)
- EXTREME MAX Extreme Max 5600.3192 2-Piece Winch Cable Hook Stopper (5600.3192)
- KINEDYNE EPDM Tarp Tie, Black, 21 in. L, PK50 (2221EPDMGRA)
- NEXEL Black Epoxy Utility Cart Handle 18W (AH18B)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S414-PHSHT-121315)
- SHEPHERD CASTER 40 mm. Non-Markting Nylon Swivel Caster with No Brake and Up to 40 lbs. (PTW40223BK)
- ZORO SELECT Stem Caster, Threaded, 2" Wheel Dia. (429H24)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing-5" Wheels&3/8" Stems-2 w/BRK, 4PK (SCC-TS20S515-SSR-381615-2-TLB-2)
- SERVICE CASTER 2.5 Inch Bright Chrome Metal Ball Caster – 7/16” Grip Ring Stem – SCC, 5PK (SCC-GR01S25-DCS-BC-71678-5)
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-ST4)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 10mm Threaded Stem Casters SCC, 5PK (SCC-TS03S310-PPUBD-BC-M1015-5)
- Econoco Stem Casters