Shop All Shelving & Rack Accessories
Econoco
Faceout 3", Slatwall, 24PK
Mfr # BQRW3SN
Zoro # G1704223
product price: $67.15
/pk 24, $2.80/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
Product Information
- Brand Econoco
- MFR # BQRW3SN
- Zoro # G1704223
- UPC # 818703004764
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Length | 3" |
Details
Item | Faceout,Slatwall,3",PK24 |
Description
Faceout,Slatwall,3 In.,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3258-3A-HG)
- MESA SAFE Mesa Safe MFL2714E Depository Safe Single Door Electronic Lock (MFL2714E)
- QUANTUM STORAGE SYSTEMS Slanted Wire Shelving, 24"D x 48"W, Chrome (2448SL)
- ZORO SELECT Single Rod, Pk5 (6YB86)
- ECONOCO Single Slotted Standard 120"H, Black, 5PK (SSRI-11B10)
- ECONOCO Grid 4", Chrome Hook, 96PK (BLK/H4)
- ECONOCO Straight Arm Chrome, 12"L, 14 ga., 24PK (RH/LR)
- ECONOCO Faceout 12", Slatwall, 24PK (BQRW12SN)
- ECONOCO Rectangular Tubing 144" L, Chrome, 5PK (RE12)
- ECONOCO Tempered Glass Shelves, 48 in. L, PK5 (SHGL1248)
- MCR SAFETY Glasses, Clear Lens, Blue/White/Red Frame (TK130)
- Econoco Shelving & Rack Accessories