Shop All Shelf Brackets
Econoco
Double Bracket for 1-1/4"Hangrail, 25PK
Mfr # B212
Zoro # G3853757
product price: $213.99
/pk 25, $8.56/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 3 in
Product Information
- Brand Econoco
- MFR # B212
- Zoro # G3853757
- UPC # 841134100521
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 12" |
Slot Length | 1/2 in |
Details
Item | Round Tubing Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | 1-1/4 in Hangrail |
Load Capacity | 35 lb |
Used with Display Type | Double Slotted Standards |
Finish | Chrome |
Shelving Type | Add-On |
Includes | Hangrail |
For Display Type | Double Slotted Standards |
Slotted Standard Format | Double |
Duty Rating | Heavy Duty |
Whole Unit Load Capacity | 35 lb |
Product Type | Round Tubing Bracket |
Slot Spacing | 1 in |
Description
Round Tubing Bracket, Steel, Chrome, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Double, For Display Type Double Slotted Standards, Mounting Type Hanging, Product Type Round Tubing Bracket, Includes Hangrail, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 6 to 21 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2-3600-01)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 6 Shelves, Chrome (32V416)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950PG1)
- 80/20 M8 Drop In T-Nut W/Ball / Spring 40S Brt (40-3915)
- ECONOCO Anchor Bracket, 4PK (WK13/MAB)
- ECONOCO Add-On Bracket, Satin, 12"L, 25PK (WBL12)
- ECONOCO Bracket, 1"L, 16 ga., Satin Chrome, 25PK (CR1-SC)
- ECONOCO Knife Bracket, Shiny, 12"L, Black, 48PK (EBL/12KB)
- ECONOCO Add-On Bracket, Chrome, 25PK (CR12)
- ECONOCO Grid Bracket to Hold Rectangular Tubing, 24PK (WTE/FB)
- LIVE EDGE TIMBER 7 in. L Style Shelf Bracket, Black (105771)
- Econoco Shelf Brackets