Shop All Point of Purchase Displays
Econoco
Bulletin Sign Holder, Chrome, 22" x 28"
Mfr # BH29
Zoro # G8871810
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
Product Information
- Brand Econoco
- MFR # BH29
- Zoro # G8871810
- UPC # 841134100606
- Country of Origin China
- Category Point of Purchase Displays
Details
Item | Bulletin Sign Holder,Chrome,22" x 28" |
Finish | Chrome |
Description
Bulletin Sign Holder,Chrome,22" x 28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Red (1275-201RD)
- WESTWARD Slot Type Of Lock, Key Set (TTLK001G)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- DURASHELF Solid Shelving, 36 in W, Adjustable (AST3624x3)
- ECONOCO Full Vision Showcase, 48" x 20", White (PW/SC482-W)
- ECONOCO Sign Holder, 5" x 7", 3/8" Fitting, PK72 (MC57)
- ECONOCO Sign Holder, Trpl Bulletin, Chrome, 22"x28" (BH77)
- ECONOCO Acrylic Sign Holder, 7" W x 5 1/2" H, PK24 (PK57)
- ECONOCO Acrylic Sign Holder, 11" W x 7" H, PK24 (PK711)
- ECONOCO Square Counter Base, 6", Chrome, PK6 (Q6)
- AZAR DISPLAYS Four-Tier Counter Step Display: 16"W x 8"D x 8"H (326042)
- Econoco Point of Purchase Displays