Shop All Display Cases
Econoco
Adjustable Upright, Chrome, 36"-72", PK12
Mfr # 7U
Zoro # G8871059
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
Product Information
- Brand Econoco
- MFR # 7U
- Zoro # G8871059
- UPC # 841134100187
- Country of Origin China
- Category Display Cases
Details
Item | Adjustable Upright,Chrome,36"-72",PK12 |
Color | Chrome |
Description
Adjustable Upright,Chrome,36"-72",Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Large Plastic Storage Bin, Clear, PK3 (TCR20456)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085136)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- VESTIL Stl Waste Top Dual Door for Drum, Green (TRASH-TOP-DD-GN)
- ECONOCO Clamp, 3/4"-7/8", Square Tubing, PK100 (SC7)
- ECONOCO Round Base, 8", 3/8" Fitting, Chrome, PK6 (8B)
- ECONOCO Banner Displayer, White (DBD96/W)
- ECONOCO Banner Displayer, Black (DBD96/B)
- ECONOCO Glass Merchandiser with Oval Base (WDGLOVMP)
- ECONOCO Stay-Square Stem, Chrome, 6", PK200 (NS6)
- LINCOLN INDUSTRIAL USA BULK DISPLAY OF 54 #5852 (LN5852-54)
- Econoco Display Cases