Shop All Shelving & Rack Accessories
Econoco
Add On Hook 2", Silver, 96PK
Mfr # SW/H2
Zoro # G3950016
product price: $42.75
/pk 96, $0.45/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16
- Material Steel
- Overall Height 1/4 in
- Overall Width 1/4 in
Product Information
- Brand Econoco
- MFR # SW/H2
- Zoro # G3950016
- UPC # 841134108374
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 2 in |
Overall Height | 1/4 in |
Overall Width | 1/4 in |
Length | 2" |
Width | 1/4" |
Overall WxDxH | 1/4 in x 2 in x 1/4 in |
Details
Item | Hook |
Color | Silver |
Gauge | 16 |
Material | Steel |
Load Capacity | 25 lb |
Used with Display Type | Slatwall |
Shelving Type | Add-On |
Finish | Chrome |
Hook Type | Single Standard Hook |
Description
Hook, Steel, Chrome, Silver, Overall Depth 2 in, Overall Height 1/4 in, Overall Width 1/4 in, Hook Type Single Standard Hook, Load Capacity 25 lb, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 42 in D, Precaution Blue (RTFAP042144F01PB)
- ZORO SELECT Standard Spring Clip, 1-1/8 In, PK10 (5TPH3)
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (4VFL6)
- AMGOOD 30x24 Rolling Prep Table with Stainless Steel Top (AMG WT-3024-WHEELS)
- ECONOCO Add On Hook 12", Silver, 96PK (SW/H12)
- ECONOCO Add On Hook 8", Chrome, 96PK (SW/H8)
- ECONOCO Add On Hook 1", Chrome, 96PK (SW/H1)
- ECONOCO Twin Wheel Caster, 1" Stem, 72PK (TW10)
- ECONOCO Grid Cubby Panel 14" x 14", Black, 48PK (GS14/B)
- ECONOCO Z-Rack Black Base, with Add-On Bar (RZK8DH)
- DEWALT Magnetic Parts, Storage Bucket (DXSTA10MPB)
- Econoco Shelving & Rack Accessories