Shop All Display Cases
Econoco
Acrylic Lit Holder, Grid, 8-1/2 x 11", PK12
Mfr # IM/GW811
Zoro # G8875301
product price: $83.15
/pk 12, $6.93/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Econoco
- MFR # IM/GW811
- Zoro # G8875301
- UPC # 818703008014
- Country of Origin China
- Category Display Cases
Details
Item | Acrylic Lit Holder,Grid,8-1/2 x 11",PK12 |
Description
Acrylic Lit Holder,Grid,8-1/2 x 11",Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Kv 255 Wh 60 Shelf Standards White 60 in. (255 WH 60)
- FAZTEK Framing Extrusion, Double Channel, L 72 In (13FT9030-72)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-30)
- GHENT Floor Display Case 48x72x16, Plaque, Satin (2074PB-SN-WV)
- ECONOCO Acrylic Lit Holder, Wall, 11"x8 1/2", PK12 (IM/SW811)
- ECONOCO Round Base, 6", 5/8" Fitting, Chrome, PK12 (6B)
- ECONOCO Wood Platform Base, Cubbies, 52" x 14"x 6" (WD5214-MP)
- ECONOCO Banner Displayer, Black (DBD96/B)
- ECONOCO Grid, Wire Shoe Shelf, 4" x 10", PK100 (JGR410/ST)
- ECONOCO Glass Shelf, 10" x 48", PK5 (SHGL1048)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-BLK-2PK)
- Econoco Display Cases