EcoGecko 88121-12 Indoor & Outdoor Flameless Votive Candles with 6 hour Timer - Pack of 12
Mfr # 88121-12
Zoro # G703693872
Product Information
Description
Our natural flickering votive candles are made of molded plastic, making them perfect to use indoors or outdoors. perfect anywhere, flameless candles are worry-free and provide the warm glow of candle light without the danger of an open flame. with a build-in 6-hour on and 18-hour off timer, these votives candles turn on and off automatically everyday. in addition, the long battery life (200 hours) saves you money on batteries. the perfect size (1.5" in diameter and 1.9" in height) suits most votive candle holders in the market. the set include 12 cream white color plastic flameless votive candles with timer. 12 large capacity batteries are included.
Features- Build in 6-hour on/18-hour off timer, the candles turn on and off automatically every day
- Can be used in hot weather/under the sun, but not designed to withstand rain or snow
- No risk of fire, no fume and no wax mess, safe arround home, children and pets
- Set of 12 led indoor/outdoor votive candles, creamy white color, flickers like a real candle
- Pack of 12
- Size: 1.5 x 1.9 in.
- Battery: CR2032 battery
- Weight: 0.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Round Cocktail Table Dolly, 24" dia., 28.5" W, 23.25" L, 79.5" H, Black (XA-24-COTA-DY-GG)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 60" x 30" (SGLHDPL103ES)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22BE/W)
- CHIC HOME Chic Home SB1568-BIB-US 7 Piece Eve Microplush Mink-Like Super Soft Sherpa Lined Queen Bed in a Bag Comforter Set; Camel with Sheet Set (SB1568-BIB-US)
- ECOGECKO 16 Bright LED Wireless Solar Powered Motion Sensor Light (86332)
- ECOGECKO EcoGecko 87001 5 in. Wax Sphere LED Flameless Candle with 5 Hour Timer (87001)
- L & L Gerson LED Bisque Aurora Flame Taper Candles Indoor Christmas Decor (44613)
- MORE THAN A CANDLE More Than A Candle BRF8J 8 oz Jelly Jar Soy Candle; Bear Farts (BRF8J)
- CREATIVE CONVERTING #2 Candle, 1.25"x3", 6PK (080098033)
- CREATIVE CONVERTING 101047 Assorted Bright Color, Happy Birthday!, Candle Pick Set, 14 Pieces (286BCNDLHBBT)
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Red 32 oz (60012)
- Ecogecko Candles