EcoGecko 75606-Silver-2PK 2 Units Earth Globe Glowing Water Air Washer; Silver
Mfr # 75606-Silver-2PK
Zoro # G904153601
Product Information
- Brand Ecogecko
- MFR # 75606-Silver-2PK
- Zoro # G904153601
- UPC # 11747267113
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Description
Pollutants in our outdoor air are washed away one way WITH WATER from rain. Wash the polluntants from the air you breathe in your home the same way with our EcoGecko Glowing Water Air Washer and Revitalizer. Bacteria, dust, pet dander allergens and bad household smells are literally washed out of your air, the natural way, with water. Simple fill the bowl with tap water, add a few drops of the included aroma oil and turn on the rainstorm! The unit will pull the air from the room in, wash it through the water and aroma oil, and release clean pleasantly scented air back into your room. The shimmering blue LED light emitted into the water and the whirlpool of swirling water will turn any indoor space into a zen like atmosphere. Control the speed of our Air Revitalizer using the dial on top. You can also turn the blue light off if you choose.
Features- Two units, each covers approximately 600 square feet
- Add a few drops of included lavender aroma oil to the water and make space smell great
- Use own aroma and essential oils as well
- Smoke, dust, odors, pet dander and other allergens are washed out of the air you breathe
- The whirlpool of swirling water will turn any indoor space into a zen-like atmosphere
- Shimmering blue light emitted into the water creates the perfect soothing night light
- Adjustable speed allows to set earth globe to the speed and sound that works
- Use in 2 different rooms of home to experience clean air through out
- Color: Silver
- Size: 8"
- Diameter: 6.5"
- Weight: 4.91 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 15/16” X 60” Wood Handle, Metal Threaded Tip, 12PK (H60MT)
- JONES STEPHENS Cotton Sweatshirt Box Of Rags 4 lb., Multi Colored (B05001)
- KESS 1 gal Personal Soaps 4 PK (PEARLDROP)
- WYPALL Towels & Wipes, Blue, Box, Double Recrepe (DRC), 100 Wipes, Unscented, 900 PK (KCC 05740)
- ECOGECKO EcoGecko 75008-2PK 2 Units Aromatherapy Essential Oil Diffuser; Aroma Diffuser with LED (75008-2PK)
- ECOGECKO EcoGecko 75002-10ML-3PACK-75518-Silver 10 ml Little Squirt Silver Glowing Wate Air Revitalizer Air Washer Aromatherapy Essential Oil Diffuser with 3 Bottles of Lavender Oil; Silver - Pack of 3 (75002-10ML-3PACK-75518-Silver)
- DAMPRID Refillable Moisture Absorber Fresh Scent 15.87 oz (FG96)
- TOUGH GUY Air Freshener, Orange Delight, 20 oz. (2DCA4)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Citrus Burst, 8 oz, PK6 (900436)
- CITRO FRESH Pail Citronella Dumpster Odor Eliminator (CITP)
- ODOBAN Deodorizer, Size 5 gal., Eucalyptus (911062-5G)
- Ecogecko Air Fresheners & Odor Eliminators