EcoGecko 75002-4PACK-75606-White Earth Globe Glowing Water Air Washer Revitalizer Aroma Diffuser & Humidifier with 4 Pack Aroma Oil - White
Mfr # 75002-4PACK-75606-White
Zoro # G704153368
Product Information
- Brand Ecogecko
- MFR # 75002-4PACK-75606-White
- Zoro # G704153368
- UPC # 11747266796
- Country of Origin China
- Category Air Cleaners and Accessories
Description
Pollutants in our outdoor air are washed away one way from rain. Wash the polluntants from the air you breathe in your home the same way with our ecogecko glowing water air washer and revitalizer. Includes orange, cinnamon, lavender and eucalyptus aroma oils. Bacteria, dust, pet dander allergens and bad household smells are literally washed out of your air, the natural way, with water. Simple fill the bowl with tap water, add a few drops of the included aroma oil and turn on the rainstorm! The unit will pull the air from the room in, wash it through the water and aroma oil, and release clean pleasantly scented air back into your room. The shimmering blue LED light emitted into the water and the whirlpool of swirling water will turn any indoor space into a zen like atmosphere. Control the speed of our air revitalizer using the dial on top. You can also turn the blue light off if you choose.
Features- Smoke, dust, odors, pet dander and other allergens are washed out of the air you breathe using only water
- Fill water to max line, add the included ecogecko aroma oil and turn on the rainstorm
- Shimmering blue light emitted into the water creates the perfect soothing night light, light has on/off switch and the spin speed is adjustable
- 30 ml Orange, cinnamon, lavender and eucalyptus oils
- Color: White
- Diameter: 8.75"
- Height: 8"
- Weight: 2.86 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Conf. Sp Fan Kit, Axial, 7A (SVF-10ECUP)
- BECKETT 5780 Universal Electrode (5780)
- SUNTEC Oil Burner Pump, 3450 rpm, 3gph, 100-150psi (PF203N2GU)
- TEMPCO Band Heater, 6 In. Dia., 120V, 900 Deg F (MBH20546)
- ZORO SELECT Air Purifier, 14 5/8 x 9 1/2 x 9 1/2in (786A17)
- MASTERCOOL CONCENT DYE CARTRIDGE 2oz-SINGLE (ME53825)
- EXTRACT-ALL Downdraft Bench Air Cleaning System (SP-400-DD)
- XPOWER Multi Cage Drying Kit for XPOWER X-800TF Multi Cage Dryer (800MDK)
- ULTRA-SUN Portable Air Cleaner, 5 Stage Media/UV (SP-20C)
- BISSELL Air Purifier, 25 in H, 10 in D (2609A)
- FLEXMOUNT UV Air Purifier, Silver, 60 Hz, 24VAC, Voltage: 24V AC (UV-13FM)
- Ecogecko Air Cleaners and Accessories