Shop All Portable & Inverter Generators
Ecoflow
Portable Generator, 3,600 W Rated, 7,200 W Surge
Mfr # DELTAPro-DELTAProEB2-400W2-US
Zoro # G505263143
product price: $10,670.99
/ea
Free Shipping & Returns
$10,670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Ecoflow
- Generator Rated Watts 3,600 W
- Surge Watts 7,200 W
Product Information
- Brand Ecoflow
- MFR # DELTAPro-DELTAProEB2-400W2-US
- Zoro # G505263143
- UPC # 842783112019
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Ecoflow |
Item | Portable Generator |
Generator Rated Watts | 3,600 W |
Surge Watts | 7,200 W |
Description
DELTA Pro Portable Home Battery + 2x DELTA Pro Extra Battery + 2*400W Solar Pane,solar Generator for Outdoors Camping RV, Home Backup
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (HF361N)
- PANDUIT Ring Term, Vyl, Insul, 22, PK50 (EV18-14RB-L)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408GNK)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 2-1/8 in D, 4 in W, 4 in L, 30.3 cu in Capacity (232)
- ECOFLOW Portable Generator, 2,400 W Rated, 5,000 W Surge (DELTAMax2000-400W-US)
- ECOFLOW DELTA 2000W Extra Battery-2016Wh (DELTA2000-EB-US)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-DELTAProEB-US)
- ECOFLOW Pair of Two DELTA Pro Portable Home Batteries with Double Voltage (T2MR500-MR500PR-US)
- ECOFLOW Portable Generator, Battery/Solar Powered, 882 W Rated (DELTAMI880-B-US)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-400W-US)
- DAYTON Portable Generator, Gasoline, 12,000 W Rated, 19,600 W Surge, Electric Start, 120/240V AC, 100/50 A (GEN-14000-1GHE)
- Ecoflow Portable & Inverter Generators