Shop All Spill Containment Accessories
Ecobailer
Disposable Bailer, 1365mL, Clear PVC, PK24
Mfr # ECOPROPVC-154
Zoro # G7950406
product price: $164.99
/pk 24, $6.87/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Groundwater Sampling
- Capacity 1,365 mL
- Length 48 in
- Material Clear PVC
- Diameter 1 1/2 in
Product Information
- Brand Ecobailer
- MFR # ECOPROPVC-154
- Zoro # G7950406
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 48 in |
Diameter | 1 1/2 in |
Details
Description
Disposable Bailer, Groundwater Sampling, Capacity 1,365 mL, Clear PVC, Diameter 1 1/2 in, Length 48 in, Includes Emptying Device, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCHEM Coverall, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYL5X001200)
- CONDOR Hairnet, Black, Nylon PK100 (29JW48)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-312 (FS-17-312)
- ECOBAILER Disposable Bailer, 199mL, Clear PVC, PK24 (ECOPVC-703)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPVCW-154)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPVC-153)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVCWT-153)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVC-153)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVCWT-154)
- QUICK DAM Flood Barrier, Polyurethane (QDWC1020)
- Ecobailer Spill Control Supplies