Shop All Cases and Totes
Eco Style
Roller Laptop Backpack, Black
Mfr # ETEX-RB17
Zoro # G8041446
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Laptop Up to 17.3 in and 10 in Tablet
- Color Black
- Material Polyester
- Length 21 in
- Width 17 in
Product Information
- Brand Eco Style
- MFR # ETEX-RB17
- Zoro # G8041446
- UPC # 852318002920
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 21 in |
Width | 17 in |
Depth | 7 in |
Height | 21" |
Overall Width | 13 3/8 in |
Overall Height | 21 in |
Overall Depth | 6 in |
Details
Item | Rolling Laptop Backpack |
Fits | Laptop Up to 17.3 in and 10 in Tablet |
Color | Black |
Material | Polyester |
Includes | Business Card Holder, Cell Phone Pocket, Ergonomic Shoulder Strap, Key Fob, Pen/Pencil Holders, Zippered Mesh Pocket |
Number of Pockets | 3 |
Product Type | Rolling Laptop Backpack |
Description
Rolling Laptop Backpack, Fits Laptop Up to 17.3 in and 10 in Tablet, Color Black, Material Polyester, Length 21 in, Width 17 in, Depth 7 in, Includes Business Card Holder, Cell Phone Pocket, Ergonomic Shoulder Strap, Key Fob, Pen/Pencil Holders, Zippered Mesh Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Tape Logic 3'' Top Gun Carton Sealing Tape Dispenser (TDTG3)
- CLAUSS Shears, Bent, 9 In. L, Stainless Steel (18170)
- PCI Oki C5100 42804504 Black Toner Ctg 6.5K (42804504-PCI)
- ILC Replacement For PREMIUM POWER, CF362X (CF362X)
- ECO STYLE 16" Laptop Backpack, Black (EJSS-BP16-CF)
- ECO STYLE Laptop Carrying Rolling Case Fits up to 15" (ETEX-RC15)
- ECO STYLE Laptop Carrying Backpack Fits up to 15" (ETEX-BP15-CF)
- TZ CASE Water Resistant Utility Case, Black (CB-015 B)
- SAMSONITE Leather Flapover Case, Brown (45798-1139)
- NITE IZE Cell Phone Holder, Black (HSH2L-01-R3)
- LISLE Case for 53760 (LI53780)
- Eco Style Cases and Totes