Shop All Cases and Totes
Eco Style
Laptop Carrying Rolling Case Fits up to 15"
Mfr # ETEX-RC15
Zoro # G3316741
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Laptop Up to 15.6 in
- Color Black
- Material Nylon
- Length 16 3/4 in
- Width 13 in
Product Information
- Brand Eco Style
- MFR # ETEX-RC15
- Zoro # G3316741
- UPC # 852318002579
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 16 3/4 in |
Width | 13 in |
Depth | 7 in |
Overall Width | 16 3/4 in |
Overall Height | 14 1/4 in |
Overall Depth | 6 1/2 in |
Details
Item | Rolling Laptop Case |
Fits | Laptop Up to 15.6 in |
Color | Black |
Material | Nylon |
Includes | Additional Padded Accessory Pocket, Adjustable Seat Belt Strap, Key Fob, Cell Phone Pocket, Pen/Pencil Holders |
Number of Pockets | 3 |
Product Type | Rolling Laptop Case |
Description
Rolling Laptop Case, Fits Laptop Up to 15.6 in, Color Black, Material Nylon, Length 16 3/4 in, Width 13 in, Depth 7 in, Includes Additional Padded Accessory Pocket, Adjustable Seat Belt Strap, Key Fob, Cell Phone Pocket, Pen/Pencil Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 10" Pillow L (101037216)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Red, 100/Case (G14053D)
- XEROX Toner, 15,000 Page-Yield, Cyan (006R01460)
- INTERTAPE Filament Tape, 24mm x 55m, 9.5 mil, PET (RG20..6)
- ECO STYLE Laptop Carrying Backpack Fits up to 15" (ETEX-BP15-CF)
- ECO STYLE 16" Laptop Backpack, Black (EJSS-BP16-CF)
- PELICAN 17" Laptop Case with Foam, Black (IM2370)
- SAMSONITE Portfolio, Zip Around, 1-3/5"Wx10-1/4"Lx13-1/10"H, Black (SML1164651041)
- NITE IZE Cell Phone Car Mount Kit, Black (STCKP-01-R8)
- TZ CASE TZ Case DLX-16 S Aluminum Packaging Case; Silver - 2.5 x 12 x 16 in. (DLX-16 S)
- SAMSONITE 15.6" Aramon Laptop Sleeve, Neoprene, 15-3/4 x 1 x 10-1/2, Black (43321-1041)
- Eco Style Cases and Totes