Shop All Cases and Totes
Eco Style
Laptop Carrying Backpack Fits up to 15"
Mfr # ETEX-BP15-CF
Zoro # G3316750
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Laptop Up to 15.6 in
- Color Black
- Material Nylon
- Length 19 in
- Width 14 1/4 in
Product Information
- Brand Eco Style
- MFR # ETEX-BP15-CF
- Zoro # G3316750
- UPC # 852318002562
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 19 in |
Width | 14 1/4 in |
Depth | 7 in |
Overall Width | 13 1/2 in |
Overall Height | 18 1/2 in |
Overall Depth | 7 in |
Details
Item | Laptop Bag |
Fits | Laptop Up to 15.6 in |
Color | Black |
Material | Nylon |
Includes | Additional Padded Accessory Pocket, Adjustable Seat Belt Strap, Key Fob, Cell Phone Pocket, Pen/Pencil Holders |
Number of Pockets | 4 |
Product Type | Laptop Backpack |
Description
Laptop Bag, Fits Laptop Up to 15.6 in, Color Black, Material Nylon, Length 19 in, Width 14 1/4 in, Depth 7 in, Includes Additional Padded Accessory Pocket, Adjustable Seat Belt Strap, Key Fob, Cell Phone Pocket, Pen/Pencil Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx100m, PK36 (31HJ52)
- AT-A-GLANCE WallMates Self-Adhesive Dry Erase Monthly Planning Surface, 18 x 12 (AW402028)
- 3M Film Tape, Transparent, 0.875" x 72 yd. (600)
- AVERY Easy Peel Wht Address Labels w/Sure Feed, Laser, 0.5x1.75, Wht, PK8000 (05167)
- ECO STYLE 16" Laptop Backpack, Black (EJSS-BP16-CF)
- ECO STYLE Laptop Carrying Rolling Case Fits up to 15" (ETEX-RC15)
- CASE LOGIC Advantage Laptop Attache, For 11.6" Laptops, 11.8 x 2.2 x 10.2, Black (3203984)
- SOLO Zone Briefcase, 4.25" x 17.5" x 17.5", Nylon, Bronze (UBN350-3)
- DEFLECTO Deflect-O Small Incline Sorter (DEF34504)
- LIBERTY MOUNTAIN Liberty Mountain 148140 50ft. Kayakers Throw Bag (148140)
- SAMSONITE Leather Flapover Case, Brown (45798-1139)
- Eco Style Cases and Totes