Shop All Disposable Cups and Lids
Eco-Products
World Art Renewable Compostable Hot Cups, 12 oz., PK1000 PK
Mfr # EP-BHC12-WA
Zoro # G400929335
product price: $196.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposables Product Grouping Hot
- Capacity 12 oz
- Green Certification or Other Recognition BPI Certified Compostable; Conforms to ASTM D6868 Standards
- For Use With Eco-Products® EP-HL16-WR
- Standards BPI Certified; Conforms to ASTM D6868 Standards
Product Information
- Brand Eco-Products
- MFR # EP-BHC12-WA
- Zoro # G400929335
- Country of Origin Taiwan, Province of China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposables Product Grouping | Hot |
Capacity | 12 oz |
Green Certification or Other Recognition | BPI Certified Compostable; Conforms to ASTM D6868 Standards |
For Use With | Eco-Products® EP-HL16-WR |
Standards | BPI Certified; Conforms to ASTM D6868 Standards |
Description
Hold the world in the palm of your hand, with cups that are designed with an attractive World Art pattern. Lined with Ingeo, a leak-proof plant-based plastic, to prevent leaks. Sturdy cups are an excellent choice for hot beverages like coffee and tea.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE Thermostat, 120V (U03051220007)
- VULCAN HART Pilot Tube Assembly 3/16 X 12" (788541A)
- RUBBERMAID COMMERCIAL Food/Tote Box, 20 qt. (FG330400CLR)
- CHAMPION - MOYER DIEBEL Tube, Element Assembly 15Cc (0706634)
- ECO-PRODUCTS World Art Renewable Compostable Hot Cups, 10 oz., PK1000 PK (EP-BHC10-WA)
- ECO-PRODUCTS 10-20 oz World Art™ Hot Cup Lids Convenience Pack, PK50 (EP-ECOLID-WPK)
- ECO-PRODUCTS GreenStripe Renewable and Compostable Cold Cups - 16 oz, PK1000 PK (EP-CC16-GS)
- ECO-PRODUCTS EcoLid 25% Recy Content Hot Cup Lid, Black, F/10-20oz, PK1000 (EP-HL16-BR)
- ECO-PRODUCTS Lid, Recycled Hot Cup, Wh 1000PK (ECOEPHL16WR)
- ECO-PRODUCTS 16 oz World Art Hot Cups, PK1000 (EP-BHC16-WA)
- SOLO SOLO Bistro Design Hot Drink Cups, Paper, 10 oz., 1000/Carton (370SI-0041)
- Eco-Products Disposable Cups and Lids