Shop All Disposable Cutlery
Eco-Products
Cutlery for Cutlerease Dispensing System, Spoon, 6", White, PK960
Mfr # EP-CE6SPWHT
Zoro # G7514336
product price: $164.99
/pk 960, $0.17/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Teaspoon
- Disposable Foodware Color White
- Basic Foodware Material PLA
- Green Certification or Other Recognition BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability
- Standards ASTM Certified Compostable
Product Information
- Brand Eco-Products
- MFR # EP-CE6SPWHT
- Zoro # G7514336
- UPC # 644632932904
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 6" |
Details
Disposable Cutlery Grouping | Teaspoon |
Disposable Foodware Color | White |
Basic Foodware Material | PLA |
Green Certification or Other Recognition | BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability |
Standards | ASTM Certified Compostable |
Weight | 11.2 lbs |
Material | PLA |
For Use With | Cutlerease Dispenser |
Item | Utensils |
Color | White |
Description
Compostable cutlery with high heat tolerance. Easy to use in the Cutlerease Dispensing System. Renewable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Pill Box Hat, C21, Lime (82817)
- POWER SOAK SYSTEMS Chemical Pump - With Pinch Tube (29240)
- SCOTSMAN Curtain - 18 In Serv (02-4611-21)
- VICTORY Thermometer (50827401)
- ECO-PRODUCTS Plantware Renewable & Compostable Cutlery Kit - 6", PK250 (EP-S015)
- ECO-PRODUCTS Cutlery for Cutlerease Dispensing System, Knife, 6", White, PK960 (EP-CE6KNWHT)
- ECO-PRODUCTS Plant Starch Fork - 7", PK50 (EP-S002)
- ECO-PRODUCTS Spoon, Plantware, 6" Pk (ECOEPS013)
- ECO-PRODUCTS Disposable Spoon, Plantware, White, PK1000 (EP-S013)
- ECO-PRODUCTS Eco-Products®, Fork, Plantstarch (PSM), Cream, 50/Pack (EP-S002PK)
- EMI YOSHI 2 oz Disposable Ladle (207BLK)
- Eco-Products Disposable Cutlery