Shop All Disposable Cups and Lids
Eco-Products
Brown Hot Cup Sleeve, Pk1300
Mfr # EG-2000
Zoro # G4498481
product price: $94.65
/pk 1300, $0.07/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Brown
- Material Paper
- Disposable Cup Sub-category Hot Cup
- For Use With 12, 16, 20, 24 oz Cups
- Green Certification or Other Recognition BPI Certified Compostable
Product Information
- Brand Eco-Products
- MFR # EG-2000
- Zoro # G4498481
- UPC # 644632900019
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Sleeve,Hot Cup,Brown,PK1300 |
Disposable Foodware Color | Brown |
Material | Paper |
Disposable Cup Sub-category | Hot Cup |
For Use With | 12, 16, 20, 24 oz Cups |
Green Certification or Other Recognition | BPI Certified Compostable |
Description
Sleeve,Hot Cup,Brown,PK1300, Package Quantity 1300
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Lock Lid (WH44X10288)
- SAX Sulphite Drawing Paper, 80 lb, 18 x 24 Inches, Extra-White, Pack of 500 (PX4885SS-5987)
- DELFIELD Gasket, 7 1/2 in. x 24 1/4 in. (1701196)
- CRESTWARE Can Opener Replacement Blade (CO1B)
- ECO-PRODUCTS World Art pattern Cup 12 oz. Green, Paper, Pk50 (EP-BHC12-WAPK)
- ECO-PRODUCTS Insulated Cup 12oz. Dark Green, Paper, Pk600 (EP-BNHC12-WD)
- ECO-PRODUCTS World Art Renewable Compostable Hot Cups, 10 oz., PK1000 PK (EP-BHC10-WA)
- ECO-PRODUCTS Lid, Recycled Hot Cup, Wh 1000PK (ECOEPHL16WR)
- ECO-PRODUCTS 10-20 oz World Art™ Hot Cup Lids Convenience Pack, PK50 (EP-ECOLID-WPK)
- ECO-PRODUCTS GreenStripe Renewable and Compostable Cold Cups - 9 oz, PK1000 PK (EP-CC9S-GS)
- DART SOLO BISTRO DESIGN HOT DRINK CUPS, PAPER, 16OZ, MAROON, 1000PK (316SI)
- Eco-Products Disposable Cups and Lids