Shop All Food Containers
Eco-Products
100% Recycled Content Pizza Tray Lids, 16 x 16 x 0.2, Clear, PK50
Mfr # EP-SCPTR16LIDR
Zoro # G4527309
product price: $127.99
/pk 50, $2.56/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 16 in
- Overall Depth (In.) 16 in
- Color Clear
- Material PET
- Type Lid
Product Information
- Brand Eco-Products
- MFR # EP-SCPTR16LIDR
- Zoro # G4527309
- Country of Origin Taiwan, Province of China
- Category Food Containers
Dimensions
Overall Width (In.) | 16 in |
Overall Depth (In.) | 16 in |
Overall Height (In.) | 0.2 in |
Depth | 16" |
Width | 16" |
Height | 0.2" |
Details
Color | Clear |
Material | PET |
Item | Food Containers |
Type | Lid |
For Use With | EPSCPTR16 |
Storage Container Style | Pizza Lid |
Weight | 10.91 lbs |
Food Container Material Type | Plastic |
Description
Eco-Products 100% Recycled Content Pizza Tray Lids are made from 100% post consumer recycled PET. Strong and durable like traditional plastic while using no virgin petroleum. Clear lids for toppings visibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO BLENDER Shield, Tilt (A2035)
- COMMODITY BAKING SODA Arm & Hammer Fridge-N-Freezer Baking Soda 16 oz. Box, PK12 (3320084011)
- CMA DISH MACHINES Door Spring (00602.00)
- ALLPOINTS Fan Blade For Aa-18/Aa28 1 Cw (8009924)
- ECO-PRODUCTS World Art Renewable & Compostable Food Container, 16oz, Seafoam, PK500 (EP-BSC16-WA)
- ECO-PRODUCTS Renewable and Compostable Salad Bowls with Lids - 32 oz, PK150 (EP-SB32)
- ECO-PRODUCTS WorldView Sugarcane Pizza Trays, 14 x 14 x 0.2, White, PK50 (EP-SCPTR14)
- ECO-PRODUCTS World Art Renewable and Compostable Food Container, 12oz, Green, PK500 (EP-BSC12-WA)
- ECO-PRODUCTS Container, 9" Sugarcane, White, PK200 (EP-HC91)
- ECO-PRODUCTS Renewable and Compostable Clear Clamshells, 6 x 6 x 3, PK240 (EP-LC6)
- RUBBERMAID Med Grn Produce Saver (2114814)
- Eco-Products Food Containers